Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SF0

  • Zoro # G007511520


product price: $32.39
/ea

Key Features

Shell Color
Olive Drab
Sealing
IP67
No. of Contacts
32
Shielding
Yes
Contact Size
32#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SF0
Zoro #
G007511520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Color
Olive Drab
Sealing
IP67
No. of Contacts
32
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Contact Mating Life
500
Connector Style
Receptacle
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Service Rating
I
Mounting Type
Jam Nut - Front Mount
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Insert Arrangement
18-32
Endbell Type
Compression Nut
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.