Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SFO

  • Zoro # G407511533


product price: $28.45
/ea

Key Features

Amperage Rating
13A
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SFO
Zoro #
G407511533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Amperage Rating
13A
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
No
No. of Contacts
32
Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
850
Endbell Type
Compression Nut
Orientation
Straight
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Contact Style
Socket
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.