Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SLC

  • Zoro # G607511517


product price: $25.85
/ea

Key Features

Service Rating
I
No. of Contacts
32
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SLC
Zoro #
G607511517
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Service Rating
I
No. of Contacts
32
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
IP67
Amperage Rating
13A
Contacts Supplied
No
Shielding
Yes
Insert Material
Neoprene
Operating Voltage DC
850
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Mounting Type
Jam Nut - Front Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.