Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SX

  • Zoro # G007511650


product price: $37.59
/ea

Key Features

Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SX
Zoro #
G007511650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Sealing
IP67
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
18-32
Insert Material
Neoprene
Rotation Angle
138
Orientation
Straight
Connector Type
Connector Circular
Mounting Type
Jam Nut - Front Mount
Specification
MIL-DTL-26482 Style
Service Rating
I
No. of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.