Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SXF0

  • Zoro # G007511667


product price: $32.39
/ea

Key Features

Contacts Supplied
No
Rotation Angle
138
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SXF0
Zoro #
G007511667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contacts Supplied
No
Rotation Angle
138
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Contact Mating Life
500
Sealing
IP67
No. of Contacts
32
Connector Type
Circular
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Voltage DC
850
Mounting Type
Jam Nut - Front Mount
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
18-32
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.