
KPSE 32C 3220 SKT RECP
Mfr # KPSE07E1832SY
Zoro # G307511626
product price: $47.15
/eaKey Features
Amperage Rating
13A
Mounting Type
Jam Nut - Front Mount
Insert Rotation/Keying
Y
Shielding
Yes
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE07E1832SY
Zoro #
G307511626
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.