Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SYLC

  • Zoro # G907511439


product price: $32.39
/ea

Key Features

Connector Style
Receptacle
Amperage Rating
13A
Mounting Type
Jam Nut - Front Mount
Sealing
IP67
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SYLC
Zoro #
G907511439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Style
Receptacle
Amperage Rating
13A
Mounting Type
Jam Nut - Front Mount
Sealing
IP67
Endbell Type
Compression Nut
Insert Arrangement
18-32
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Shell Color
Olive Drab
No. of Contacts
32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Y
Operating Voltage DC
850
Contacts Supplied
No
Service Rating
I
Rotation Angle
222
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.