Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SZF0

  • Zoro # G307511466


product price: $25.89
/ea

Key Features

Contact Size
32#20
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SZF0
Zoro #
G307511466
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Connector Style
Receptacle
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
No. of Contacts
32
Rotation Angle
265
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Insert Arrangement
18-32
Mounting Type
Jam Nut - Front Mount
Service Rating
I
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Mating Life
500
Insert Material
Neoprene
Sealing
IP67
Operating Voltage DC
850
Insert Rotation/Keying
Z
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.