Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE07E1832SZLC

  • Zoro # G207511450


product price: $25.85
/ea

Key Features

Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832SZLC
Zoro #
G207511450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Mating Life
500
No. of Contacts
32
Connector Style
Receptacle
Amperage Rating
13A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Insert Rotation/Keying
Z
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Service Rating
I
Rotation Angle
265
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
No
Sealing
IP67
Mounting Type
Jam Nut - Front Mount
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.