Zoro Homepage

KPSE 32C 3220 SKT RECP

  • Mfr # KPSR2E1832SW

  • Zoro # G807512765


product price: $52.19
/ea

Key Features

Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Color
Black
Amperage Rating
13A
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSR2E1832SW
Zoro #
G807512765
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Color
Black
Amperage Rating
13A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
850
No. of Contacts
32
Service Rating
I
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Insert Arrangement
18-32
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.