Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 36C 3620 SKT RECP

  • Mfr # KPT02E2236SA206

  • Zoro # G307512760


product price: $41.25
/ea

Key Features

Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2236SA206
Zoro #
G307512760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
36
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Service Rating
I
Amperage Rating
13A
Rotation Angle
22
Shielding
Yes
Shell Material
Aluminum Alloy
Sealing
Sealed
Connector Type
Circular
Contact Style
Socket
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
Gold
Operating Voltage DC
850
Insert Arrangement
22-36
Connector Style
Receptacle
Orientation
Straight
Termination Method
Solder
Endbell Type
Grommet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.