Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 39C 3720 216 SKT RECP

  • Mfr # KPSE02A2039S

  • Zoro # G807508690


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02A2039S
Zoro #
G807508690
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
20-39
Crimp Wire Gauge
24, 22, 20, 18, 16
Connector Style
Receptacle
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Service Rating
I
Shielding
Yes
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A & 22A
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Style
Socket
No. of Contacts
39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.