
KPSE 39C 3720 216 SKT RECP
Mfr # KPSE02E2039SFO
Zoro # G307508428
product price: $89.75
/ea
Free Shipping & Returns
Key Features
Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
13A & 22A
Shell Color
Olive Drab
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E2039SFO
Zoro #
G307508428
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20, 2#16
Details
Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
13A & 22A
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shielding
Yes
Contact Style
Socket
Insert Arrangement
20-39
No. of Contacts
39
Crimp Wire Gauge
24, 22, 20, 18, 16
Connector Type
Circular
Contacts Supplied
No
Insert Material
Neoprene
Sealing
IP67
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.