Zoro Homepage

KPSE 39C 3720 216 SKT RECP

  • Mfr # KPSE02E2039SLC

  • Zoro # G207508436


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
39
Amperage Rating
13A & 22A
Connector Style
Receptacle
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E2039SLC
Zoro #
G207508436
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
39
Amperage Rating
13A & 22A
Connector Style
Receptacle
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20, 18, 16
Connector Type
Circular
Contact Mating Life
500
Sealing
IP67
Termination Method
Crimp
Insert Arrangement
20-39
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.