Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 39C 3720 216 SKT RECP

  • Mfr # KPSE02E2039SWLC

  • Zoro # G107508475


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Rotation Angle
63
No. of Contacts
39
Service Rating
I
Connector Type
Circular
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E2039SWLC
Zoro #
G107508475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Rotation Angle
63
No. of Contacts
39
Service Rating
I
Connector Type
Circular
Contacts Supplied
No
Termination Method
Crimp
Contact Mating Life
500
Amperage Rating
13A & 22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Insert Arrangement
20-39
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.