Zoro Homepage

KPSE 39C 3720 216 SKT RECP

  • Mfr # KPSE02E2039SYFO

  • Zoro # G707508745


product price: $71.69
/ea

Key Features

Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Service Rating
I
Operating Voltage DC
850
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E2039SYFO
Zoro #
G707508745
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.