
KPSE 39C 3720 216 SKT RECP
Mfr # KPSE02E2039SYLC
Zoro # G807508805
product price: $71.69
/eaKey Features
Rotation Angle
252
Sealing
IP67
Shell Color
Olive Drab
Amperage Rating
13A & 22A
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E2039SYLC
Zoro #
G807508805
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20, 2#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.