Zoro Homepage

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE05E123P

  • Zoro # G007564861


product price: $23.59
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Contact Size
3#16
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E123P
Zoro #
G007564861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Service Rating
II
Contact Material
Copper Alloy
Contact Style
Pin
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Rotation Angle
12
Operating Voltage DC
1275
Connector Style
Plug
Insert Arrangement
45263
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Termination Method
Crimp
Mounting Type
Cable
Specification
MIL-DTL-26482
Sealing
Unsealed
Contact Plating
Gold
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.