Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123P

  • Zoro # G807564870


product price: $33.29
/ea

Key Features

Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123P
Zoro #
G807564870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Service Rating
II
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Insert Arrangement
45263
Shielding
Yes
Mounting Type
Cable
Sealing
IP67
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Orientation
Straight
Insert Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
No. of Contacts
3
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.