Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PF97

  • Zoro # G707564772


product price: $29.69
/ea

Key Features

Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Connector Style
Plug
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PF97
Zoro #
G707564772
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
3
Shell Color
Olive Drab
Amperage Rating
13A
Contacts Supplied
Yes
Contact Style
Pin
Service Rating
II
Insert Arrangement
45263
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Sealing
IP67
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.