Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PLC

  • Zoro # G107564785


product price: $27.95
/ea

Key Features

Connector Style
Plug
Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PLC
Zoro #
G107564785
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Connector Style
Plug
Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Service Rating
II
Orientation
Straight
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
No. of Contacts
3
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Insert Arrangement
45263
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Contact Style
Pin
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.