Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PY

  • Zoro # G107564808


product price: $26.99
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Size
3#16
Shielding
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PY
Zoro #
G107564808
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shielding
Yes
Sealing
IP67
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Contact Material
Copper Alloy
Shell Color
Olive Drab
Endbell Type
Compression Nut
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contact Style
Pin
Grommet & Seals Material
Neoprene
Rotation Angle
180
Operating Voltage AC V RMS Max
1000
Connector Type
Connector Circular
Insert Arrangement
45263
Connector Style
Plug
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Termination Method
Crimp
Specification
MIL-DTL-26482 Style
Service Rating
II
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.