Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PYF0

  • Zoro # G007564816


product price: $25.39
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Y
Shielding
Yes
Termination Method
Crimp
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PYF0
Zoro #
G007564816
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Y
Shielding
Yes
Termination Method
Crimp
Connector Style
Plug
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Orientation
Straight
Amperage Rating
13A
Sealing
IP67
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Mating Life
500
Service Rating
II
Operating Voltage DC
1275
Insert Arrangement
45263
Contact Style
Pin
Rotation Angle
180
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
No. of Contacts
3
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.