Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PYFO

  • Zoro # G407564775


product price: $31.79
/ea

Key Features

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Rotation/Keying
Y
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PYFO
Zoro #
G407564775
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Rotation/Keying
Y
Contacts Supplied
No
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
45263
Shell Color
Olive Drab
Orientation
Straight
Insert Material
Neoprene
Endbell Type
Compression Nut
Shielding
Yes
Termination Method
Crimp
No. of Contacts
3
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Service Rating
II
Rotation Angle
180
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.