Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PYLC

  • Zoro # G007564793


product price: $27.95
/ea

Key Features

Orientation
Straight
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PYLC
Zoro #
G007564793
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Orientation
Straight
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
1275
Service Rating
II
Endbell Type
Compression Nut
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Rotation/Keying
Y
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Contacts Supplied
No
Connector Style
Plug
Contact Style
Pin
Sealing
IP67
Rotation Angle
180
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
No. of Contacts
3
Grommet & Seals Material
Neoprene
Insert Arrangement
45263
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.