Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06F123PF42

  • Zoro # G207565132


product price: $25.95
/ea

Key Features

Shell Color
Olive Drab
No. of Contacts
3
Contact Style
Pin
Insert Arrangement
45263
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F123PF42
Zoro #
G207565132
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Color
Olive Drab
No. of Contacts
3
Contact Style
Pin
Insert Arrangement
45263
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Operating Voltage DC
1275
Termination Method
Crimp
Orientation
Straight
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
II
Contact Material
Copper Alloy
Connector Style
Plug
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.