Zoro Homepage

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE6E123P23

  • Zoro # G307565049


product price: $32.99
/ea

Key Features

Contact Size
3#16
Contact Mating Life
500
Shell Color
Olive Drab
Connector Style
Plug
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE6E123P23
Zoro #
G307565049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Mating Life
500
Shell Color
Olive Drab
Connector Style
Plug
Connector Type
Circular
Sealing
IP67
Insert Arrangement
45263
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Service Rating
II
Contact Style
Pin
Endbell Type
Compression Nut
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
3
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Electroless Nickel
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.