Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE6E123PDX

  • Zoro # G707565137


product price: $35.39
/ea

Key Features

Insert Rotation/Keying
Normal
Shielding
Yes
Service Rating
II
Contact Mating Life
500
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE6E123PDX
Zoro #
G707565137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Rotation/Keying
Normal
Shielding
Yes
Service Rating
II
Contact Mating Life
500
Amperage Rating
13A
Specification
MIL-DTL-26482
Insert Material
Neoprene
Orientation
Straight
No. of Contacts
3
Endbell Type
Compression Nut
Connector Type
Circular
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Insert Arrangement
45263
Sealing
IP67
Operating Voltage DC
1275
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.