Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE00E123PDN

  • Zoro # G207568430


product price: $56.55
/ea

Key Features

Insert Arrangement
45263
Termination Method
Crimp
Contact Size
3#16
Shielding
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E123PDN
Zoro #
G207568430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
45263
Termination Method
Crimp
Shielding
Yes
Connector Style
Receptacle
Specification
MIL-DTL-26482
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Endbell Type
Heat Shrink
Sealing
IP67
Grommet & Seals Material
Neoprene
No. of Contacts
3
Insert Rotation/Keying
Normal
Amperage Rating
13A
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Contact Style
Pin
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.