Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE01E123P

  • Zoro # G107569414


product price: $30.89
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E123P
Zoro #
G107569414
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Operating Voltage DC
1275
Shell Plating
Electroless Nickel
Termination Method
Crimp
Contact Style
Pin
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
No. of Contacts
3
Orientation
Straight
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
II
Contact Material
Copper Alloy
Mounting Type
Cable
Amperage Rating
13A
Connector Type
Connector Circular
Insert Arrangement
45263
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.