Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE01E123PF42

  • Zoro # G607569419


product price: $21.25
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
45263
Service Rating
II
Connector Style
Receptacle
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E123PF42
Zoro #
G607569419
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Insert Arrangement
45263
Service Rating
II
Connector Style
Receptacle
Amperage Rating
13A
Contact Style
Pin
Shell Color
Olive Drab
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Operating Voltage DC
1275
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Endbell Type
Compression Nut
Shell Plating
Electroless Nickel
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
3
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.