Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE01E123PY

  • Zoro # G307569412


product price: $30.89
/ea

Key Features

Shell Plating
Electroless Nickel
No. of Contacts
3
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E123PY
Zoro #
G307569412
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Plating
Electroless Nickel
No. of Contacts
3
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
13A
Service Rating
II
Rotation Angle
180
Operating Voltage DC
1275
Orientation
Straight
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
45263
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Endbell Type
Compression Nut
Sealing
IP67
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.