Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE07B123P

  • Zoro # G507569434


product price: $56.25
/ea

Key Features

Amperage Rating
13A
Contact Size
3#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE07B123P
Zoro #
G507569434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
1275
No. of Contacts
3
Shielding
Yes
Insert Arrangement
45263
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Mating Life
500
Termination Method
Crimp
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Endbell Type
Cable Clamp
Specification
MIL-DTL-26482
Service Rating
II
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.