Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE07E123P

  • Zoro # G507569441


product price: $42.29
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Shell Color
Olive Drab
Orientation
Straight
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E123P
Zoro #
G507569441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Shell Color
Olive Drab
Orientation
Straight
No. of Contacts
3
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Mating Life
500
Endbell Type
Compression Nut
Sealing
IP67
Insert Arrangement
45263
Termination Method
Crimp
Mounting Type
Jam Nut - Front Mount
Service Rating
II
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
1275
Insert Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.