Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN RECP

  • Mfr # KPSE07E123PF42

  • Zoro # G307569528


product price: $28.59
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Size
3#16
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E123PF42
Zoro #
G307569528
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Connector Type
Circular
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Receptacle
Orientation
Straight
Termination Method
Crimp
Contacts Supplied
Yes
Shielding
Yes
Endbell Type
Compression Nut
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Service Rating
II
Shell Color
Olive Drab
Insert Arrangement
45263
Crimp Wire Gauge
20, 18, 16
Mounting Type
Jam Nut - Front Mount
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.