Zoro Homepage

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE05E123SF0

  • Zoro # G107170771


product price: $29.35
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Operating Voltage DC
1275
Amperage Rating
13A
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E123SF0
Zoro #
G107170771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Operating Voltage DC
1275
Amperage Rating
13A
Contacts Supplied
No
Shielding
Yes
Insert Arrangement
45263
Contact Style
Pin
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
16
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.