Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SF0

  • Zoro # G907170728


product price: $29.55
/ea

Key Features

Endbell Type
Compression Nut
Contact Mating Life
500
Connector Type
Circular
Amperage Rating
13A
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SF0
Zoro #
G907170728
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Endbell Type
Compression Nut
Contact Mating Life
500
Connector Type
Circular
Amperage Rating
13A
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
No. of Contacts
16
Mounting Type
Cable
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Contacts Supplied
No
Shielding
Yes
Contact Style
Pin
Insert Arrangement
45263
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.