Zoro Homepage

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SF42F0

  • Zoro # G807170736


product price: $27.65
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Contacts Supplied
No
Contact Size
16#16
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SF42F0
Zoro #
G807170736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Contacts Supplied
No
Connector Type
Circular
Termination Method
Crimp
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Contact Style
Pin
Shell Color
Olive Drab
No. of Contacts
16
Insert Arrangement
45263
Shielding
Yes
Mounting Type
Cable
Insert Material
Neoprene
Endbell Type
Compression Nut
Orientation
Straight
Operating Voltage DC
1275
Service Rating
II
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.