Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SFO

  • Zoro # G207170565


product price: $29.55
/ea

Key Features

Connector Type
Circular
Contacts Supplied
No
Insert Material
Neoprene
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SFO
Zoro #
G207170565
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Connector Type
Circular
Contacts Supplied
No
Insert Material
Neoprene
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Amperage Rating
13A
Contact Mating Life
500
Endbell Type
Compression Nut
Mounting Type
Cable
Shell Material
Aluminum Alloy
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Termination Method
Crimp
Orientation
Straight
No. of Contacts
16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Style
Pin
Insert Arrangement
45263

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.