Zoro Homepage

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SLC

  • Zoro # G507170562


product price: $29.55
/ea

Key Features

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Service Rating
II
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SLC
Zoro #
G507170562
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Service Rating
II
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Connector Style
Plug
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Orientation
Straight
Insert Arrangement
45263
Termination Method
Crimp
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.