Zoro Homepage

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SYF0

  • Zoro # G807170644


product price: $29.55
/ea

Key Features

Contact Style
Pin
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Contact Size
16#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SYF0
Zoro #
G807170644
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Style
Pin
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Sealing
IP67
Connector Style
Plug
Insert Material
Neoprene
Service Rating
II
Rotation Angle
180
Contacts Supplied
No
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
No. of Contacts
16
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Termination Method
Crimp
Insert Arrangement
45263
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.