
KPSE 3C 316 SKT PLUG
Mfr # KPSE06E123SYF0F16
Zoro # G607170677
product price: $29.65
/eaKey Features
Amperage Rating
13A
Contact Size
16#16
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06E123SYF0F16
Zoro #
G607170677
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Amperage Rating
13A
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
16
Shell Plating
Olive Drab Cadmium
Insert Arrangement
45263
Operating Voltage DC
1275
Mounting Type
Cable
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.