Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SYF42F0

  • Zoro # G307170687


product price: $29.35
/ea

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Insert Rotation/Keying
Y
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E123SYF42F0
Zoro #
G307170687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Insert Rotation/Keying
Y
Termination Method
Crimp
Shielding
Yes
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
16
Insert Arrangement
45263
Contact Style
Pin
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Rotation Angle
180
Insert Material
Neoprene
Orientation
Straight
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Service Rating
II
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.