Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SYFO

  • Zoro # G107170627


product price: $29.55
/ea

Key Features

Rotation Angle
180
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Amperage Rating
13A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SYFO
Zoro #
G107170627
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Rotation Angle
180
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Amperage Rating
13A
Orientation
Straight
Insert Arrangement
45263
Insert Material
Neoprene
Service Rating
II
Operating Voltage DC
1275
No. of Contacts
16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Mounting Type
Cable
Contacts Supplied
No
Sealing
IP67
Connector Style
Plug
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Y
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.