Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06E123SYLC

  • Zoro # G407170662


product price: $29.55
/ea

Key Features

Contact Style
Pin
Endbell Type
Compression Nut
Shell Color
Olive Drab
Contacts Supplied
No
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123SYLC
Zoro #
G407170662
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Style
Pin
Endbell Type
Compression Nut
Shell Color
Olive Drab
Contacts Supplied
No
Sealing
IP67
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
No. of Contacts
16
Service Rating
II
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Orientation
Straight
Shell Material
Aluminum Alloy
Rotation Angle
180
Connector Type
Circular
Insert Arrangement
45263
Insert Rotation/Keying
Y
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.