Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE06F123SYA71

  • Zoro # G407518884


product price: $55.89
/ea

Key Features

Rotation Angle
180
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F123SYA71
Zoro #
G407518884
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Rotation Angle
180
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
Contact Mating Life
500
Specification
MIL-DTL-26482
Contacts Supplied
Yes
No. of Contacts
16
Contact Plating
Gold
Shell Plating
Electroless Nickel
Service Rating
II
Sealing
Sealed
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Endbell Type
Potting Cup
Grommet & Seals Material
Neoprene
Insert Arrangement
45263
Operating Voltage DC
1275
Insert Rotation/Keying
Y
Connector Type
Circular
Contact Style
Pin
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Color
Nickel
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.