Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT PLUG

  • Mfr # KPSE6E123S23

  • Zoro # G207518534


product price: $33.79
/ea

Key Features

Operating Voltage DC
1275
Termination Method
Crimp
Endbell Type
Compression Nut
Mounting Type
Cable
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE6E123S23
Zoro #
G207518534
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage DC
1275
Termination Method
Crimp
Endbell Type
Compression Nut
Mounting Type
Cable
Contact Material
Copper Alloy
Insert Arrangement
45263
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Sealing
IP67
Orientation
Straight
Shell Color
Olive Drab
Shell Plating
Electroless Nickel
Amperage Rating
13A
No. of Contacts
16
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.