Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT RECP

  • Mfr # KPSE00E123SDN

  • Zoro # G507510658


product price: $55.65
/ea

Key Features

Connector Type
Circular
Shielding
Yes
Contact Size
16#16
Shell Plating
Olive Drab Cadmium
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E123SDN
Zoro #
G507510658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Pin
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Termination Method
Crimp
Insert Arrangement
45263
Service Rating
II
Specification
MIL-DTL-26482
Contact Mating Life
500
No. of Contacts
16
Endbell Type
Heat Shrink
Orientation
Straight
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.