Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT RECP

  • Mfr # KPSE07E123SF0

  • Zoro # G607510480


product price: $38.85
/ea

Key Features

Orientation
Straight
Shielding
Yes
Sealing
IP67
Service Rating
II
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E123SF0
Zoro #
G607510480
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Orientation
Straight
Shielding
Yes
Sealing
IP67
Service Rating
II
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Mounting Type
Jam Nut - Front Mount
Contact Style
Pin
Endbell Type
Compression Nut
Insert Material
Neoprene
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
No
Insert Arrangement
45263
Amperage Rating
13A
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.