Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 SKT RECP

  • Mfr # KPSE07F123SF0

  • Zoro # G007510592


product price: $52.95
/ea

Key Features

Contact Style
Pin
Termination Method
Crimp
Contacts Supplied
No
Endbell Type
Cable Clamp
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07F123SF0
Zoro #
G007510592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Style
Pin
Termination Method
Crimp
Contacts Supplied
No
Endbell Type
Cable Clamp
Connector Style
Receptacle
Amperage Rating
13A
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
45263
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Mating Life
500
No. of Contacts
16
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Orientation
Straight
Service Rating
II
Mounting Type
Jam Nut - Front Mount
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.